Wedged V-Belt, 13V, 3V710, 3V, NR, 71 in, 3/8 in Top Width
- Mfr # 3V710
- Zoro # G4963052
product price:Â
$
18.89
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
13V
V-Belt Section
3V
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V710
- Zoro #
- G4963052
- UPC #
- 190735124185
- Country of Origin
- Indonesia
- Item
- Wedged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- 3V
- Industry Number
- 3V710
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- For Use With
- Single or Multiple V-Belt Drives
- Construction
- Wrapped
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 71 in
- Belt Trade Size
- 3V
- Nominal Length
- 71 in
Description
The DAYTON - 13V722 is a Wedge V-Belt designed for use with single or multiple V-belt drives. This belt, constructed from fabric cover, rubber body and polyester cords, offers durability and resistance to environmental factors such as heat and chemicals. The wrapped construction of the belt is designed with the intention of long-term use while aiming at improving its performance in various industrial applications.
Key Features of the DAYTON - 13V722 Wedge V-Belt:
- Belt Material: Made from Polyester Cords and Rubber, intended for durability and flexibility.
- Construction: Features wrapped construction, aimed at improving potential lifespan and performance.
- For Use With: Compatible with Single or Multiple V-Belt Drives, providing versatile application possibilities.
- Material: Fabric Cover, Rubber Body, Polyester Cords are used with the aim to resist certain environmental factors like heat and chemicals.
- Operating Temperature Range: Is rated for operation within a temperature range of -22 Degrees F to 194 Degrees F.
- Rib Count: Equipped with one rib intended to enhance grip on pulleys which may improve power transmission efficiency.
- V-Belt Section & Size: Classified under the '3V' section indicating specific dimensions suitable for certain machinery types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.