Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
S14M-1904 Timing Belt, 1200-S14M-1904
Mfr # 1200-S14M-1904
Zoro # G3687753
product price:Â $658.99
/eaKey Features
Belt Trade Size
S14M
Industry Number
1200-S14M-1904
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200-S14M-1904
- Zoro #
- G3687753
- UPC #
- 64971724682
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S14M
- Top Width
- 120 mm
- Pitch Length
- 1904 mm
Details
- Item
- Timing Belt
- Industry Number
- 1200-S14M-1904
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 136
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.