Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
S14M-2506 Timing Belt, 600-S14M-2506
Mfr # 600-S14M-2506
Zoro # G3752862
product price:Â $481.99
/eaKey Features
Number of Teeth
179
Tooth Location
One Side
Industry Number
600-S14M-2506
Belt Series
Synchro-Link STS
Top Width
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600-S14M-2506
Zoro #
G3752862
UPC #
64971724752
Country of Origin
Japan
Dimensions
Top Width
60 mm
Pitch Length
2,506 mm
Belt Trade Size
S14M
Details
Number of Teeth
179
Tooth Location
One Side
Industry Number
600-S14M-2506
Belt Series
Synchro-Link STS
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Item
Timing Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.