Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
S14M-2800 Timing Belt, 1000-S14M-2800
Mfr # 1000-S14M-2800
Zoro # G3705070
product price:Â $818.99
/eaKey Features
Belt Trade Size
S14M
Number of Teeth
200
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
1000-S14M-2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1000-S14M-2800
Zoro #
G3705070
UPC #
64971724787
Country of Origin
Japan
Dimensions
Belt Trade Size
S14M
Top Width
100 mm
Pitch Length
2,800 mm
Details
Number of Teeth
200
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
1000-S14M-2800
Pitch
14 mm
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
Synchro-Link STS
Item
Timing Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.