Shop BANDO
See all product information
Create Account
T10-440Ug Poly Tb, 14T10-440Ug
Mfr # 14T10-440UG
Zoro # G3729150
product price:Â $21.55
/eaKey Features
Belt Trade Size
T10
Industry Number
14T10-440UG
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14T10-440UG
- Zoro #
- G3729150
- UPC #
- 64971732257
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- T10
- Top Width
- 14 mm
- Pitch Length
- 440 mm
Details
- Item
- Timing Belt
- Industry Number
- 14T10-440UG
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 44
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.