Zoro Homepage

Timing Belt, 100-S2M-274

  • Mfr # 100-S2M-274

  • Zoro # G210934680


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Pitch
2 mm
Number of Teeth
137
Industry Number
100-S2M-274
Pitch Length
274 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-S2M-274
Zoro #
G210934680
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length
274 mm
Top Width
10 mm
Belt Trade Size
STS

Details

Pitch
2 mm
Number of Teeth
137
Industry Number
100-S2M-274
Item
Synchro-Link Timing Belt, 100-S2M-274
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Application
Machine Tool Industry
Reinforcing Cord Material
Fiberglass
Belt Series
S2M
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F

Description

Synchro-Link Timing Belt, 100-S2M-274, Belt Material Neoprene, Belt Series S2M, Industry Number 100-S2M-274, Number of Teeth 137, Pitch 2 mm, Pitch Length 274 mm, Tooth Location One Side, Top Width 10 mm, Application Machine Tool Industry, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.