Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 100-S3M-225

  • Mfr # 100-S3M-225

  • Zoro # G910934539


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Top Width
10 mm
Industry Number
100-S3M-225
Pitch
3 mm
Number of Teeth
75
Pitch Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-S3M-225
Zoro #
G910934539
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
10 mm
Pitch Length
225 mm
Belt Trade Size
STS

Details

Item
Synchro-Link Timing Belt, 100-S3M-225
Industry Number
100-S3M-225
Pitch
3 mm
Number of Teeth
75
Belt Series
S3M
Minimum Operating Temperature
-22 Degrees F
Application
Machine Tool Industry
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
194 Degrees F

Description

Synchro-Link Timing Belt, 100-S3M-225, Belt Material Neoprene, Belt Series S3M, Industry Number 100-S3M-225, Number of Teeth 75, Pitch 3 mm, Pitch Length 225 mm, Tooth Location One Side, Top Width 10 mm, Application Machine Tool Industry, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.