Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 107MXL025

  • Mfr # 134MXL6.4G

  • Zoro # G9176493


product price: $2.69
/ea
Sold in multiples of 5 for $13.45

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Pitch Length - Timing Belts
10.72 in
Number of Teeth - Timing Belts
134
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134MXL6.4G
Zoro #
G9176493
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
10.72 in
Width - Timing Belts
6.4 mm
Pitch Length
10.72 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Number of Teeth - Timing Belts
134
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
107MXL025
Teeth Location - Timing Belts
Single Sided
Number of Teeth
134
Cord Material
Fiberglass
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Material
Neoprene
Industry Number
107MXL025
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Series
MXL
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Application
Office Machines, Paper Transport
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 107MXL025, Number of Teeth 134, Pitch 0.08 in, Pitch Length 10.72 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Paper Industry, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.