Zoro Homepage

Timing Belt, 1200-S14M-2240

  • Mfr # 1200-S14M-2240 HP

  • Zoro # G605302131


product price: $659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Teeth
160
Pitch
14 mm
Top Width
120 mm
Industry Number
1200-S14M-2240
Pitch Length
2,240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-S14M-2240 HP
Zoro #
G605302131
UPC #
649717921620
Country of Origin
Japan

Dimensions

Top Width
120 mm
Pitch Length
2,240 mm
Belt Trade Size
STS

Details

Item
Industrial Timing Belt
Number of Teeth
160
Pitch
14 mm
Industry Number
1200-S14M-2240
Maximum Operating Temperature
194 Degrees F
Belt Series
S14M
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
Machine Tool Industry
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.