Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1270-5M-15

  • Mfr # 1270-5M-15

  • Zoro # G9174217


product price: $27.39
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,270 mm
Number of Teeth - Timing Belts
254
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270-5M-15
Zoro #
G9174217
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
1,270 mm
Width - Timing Belts
15 mm
Pitch Length
1,270 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
254
Pitch - Timing Belts
5 mm
Industry Number - Timing Belts
1270-5M-15
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth
254
Industry Number
1270-5M-15
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
HT
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Application
High Horsepower Applications

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 1270-5M-15, Number of Teeth 254, Pitch 5 mm, Pitch Length 1,270 mm, Tooth Location One Side, Top Width 15 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.