Zoro Homepage

Timing Belt, 130XL075

  • Mfr # 130XL075G

  • Zoro # G910934690


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Industry Number
130XL075
Top Width
3/4 in
Number of Teeth
65
Pitch
0.2 in
Pitch Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130XL075G
Zoro #
G910934690
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
3/4 in
Pitch Length
13 in
Belt Trade Size
XL

Details

Industry Number
130XL075
Number of Teeth
65
Item
XL Timing Belt, 130XL075G, 13in
Pitch
0.2 in
Standards
ARPM
Application
Appliance and Office Machine
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Resistance Properties
Heat Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Belt Series
XL

Description

XL Timing Belt, 130XL075G, 13in, Belt Material Neoprene, Belt Series XL, Industry Number 130XL075, Number of Teeth 65, Pitch 0.2 in, Pitch Length 13 in, Tooth Location One Side, Top Width 3/4 in, Application Appliance and Office Machine, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Shear Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.