Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1400-14M-85

  • Mfr # 1400-14M-85

  • Zoro # G9170412


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,400 mm
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-14M-85
Zoro #
G9170412
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,400 mm
Width - Timing Belts
55 mm
Pitch Length
1,400 mm
Top Width
55 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
1400-14M-85
Teeth Location - Timing Belts
Single Sided
Pitch
14 mm
Number of Teeth
100
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Material
Neoprene
Industry Number
1400-14M-85
Cord Material
Fiberglass
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
HT
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Tooth Shape
Curvilinear
Application
High Horsepower Applications

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 1400-14M-85, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 55 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.