Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1584-8M-30

  • Mfr # 1584-8M-30

  • Zoro # G9170656


product price: $51.42
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,584 mm
Number of Teeth - Timing Belts
198
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584-8M-30
Zoro #
G9170656
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,584 mm
Width - Timing Belts
30 mm
Pitch Length
1,584 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
198
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
1584-8M-30
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Cord Material
Fiberglass
Number of Teeth
198
Industry Number
1584-8M-30
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
8 mm
Item
Industrial Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
HT
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
High Horsepower Applications
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 1584-8M-30, Number of Teeth 198, Pitch 8 mm, Pitch Length 1,584 mm, Tooth Location One Side, Top Width 30 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.