Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1600-8M-50

  • Mfr # 1600-8M-50

  • Zoro # G9169362


product price: $82.60
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,600 mm
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8M-50
Zoro #
G9169362
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,600 mm
Width - Timing Belts
50 mm
Pitch Length
1,600 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
1600-8M-50
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
1600-8M-50
Number of Teeth
200
Cord Material
Fiberglass
Material
Neoprene
Pitch
8 mm
Temp. Range
-22 Degrees to 194 Degrees F
Application
High Horsepower Applications
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
HT
Tooth Shape
Curvilinear
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 1600-8M-50, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 50 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.