Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 160XL031

  • Mfr # 160XL031UG

  • Zoro # G9176274


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Pitch Length - Timing Belts
16 in
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160XL031UG
Zoro #
G9176274
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
16 in
Width - Timing Belts
5/16 in
Pitch Length
16 in
Top Width
5/16 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
160XL031
Teeth Location - Timing Belts
Single Sided
Number of Teeth
80
Material
Polyurethane
Industry Number
160XL031
Temp. Range
-22 Degrees to 176 Degrees F
Cord Material
Fiberglass
Item
Industrial Timing Belt
Pitch
0.2 in
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
XL Dust Free
Application
Appliance and Office Machine
Maximum Operating Temperature
176 Degrees F

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series XL Dust Free, Industry Number 160XL031, Number of Teeth 80, Pitch 0.2 in, Pitch Length 16 in, Tooth Location One Side, Top Width 5/16 in, Application Appliance and Office Machine, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant, Ozone Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.