Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 170MXL012

  • Mfr # 212MXL3.2G

  • Zoro # G9174463


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Pitch Length - Timing Belts
17 in
Number of Teeth - Timing Belts
212
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212MXL3.2G
Zoro #
G9174463
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
17 in
Width - Timing Belts
1/8 in
Pitch Length
16.96 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Number of Teeth - Timing Belts
212
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
170MXL012
Teeth Location - Timing Belts
Single Sided
Pitch
0.08 in
Item
Industrial Timing Belt
Number of Teeth
212
Material
Neoprene
Industry Number
170MXL012
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Belt Series
MXL
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Application
Office Machines, Paper Transport
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 170MXL012, Number of Teeth 212, Pitch 0.08 in, Pitch Length 16.96 in, Tooth Location One Side, Top Width 1/8 in, Application Office Machinery, Paper Industry, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.