Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 170XL037

  • Mfr # 170DXL037G

  • Zoro # G9170473


product price: $25.99
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Teeth on Both Sides
Pitch Length - Timing Belts
17 in
Number of Teeth - Timing Belts
85
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170DXL037G
Zoro #
G9170473
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
17 in
Width - Timing Belts
3/8 in
Pitch Length
17 in
Top Width
3/8 in
Belt Trade Size
DXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Teeth on Both Sides
Number of Teeth - Timing Belts
85
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
TP170XL037
Teeth Location - Timing Belts
Double Sided
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
0.2 in
Item
Industrial Timing Belt
Number of Teeth
85
Cord Material
Fiberglass
Industry Number
170XL037
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Belt Series
Dual XL
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
Printing, Textile and Packaging Machinery

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 170XL037, Number of Teeth 85, Pitch 0.2 in, Pitch Length 17 in, Tooth Location Two Sides, Top Width 3/8 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.