Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 172MXL012

  • Mfr # 215MXL3.2U

  • Zoro # G9173946


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Pitch Length - Timing Belts
17.2 in
Number of Teeth - Timing Belts
215
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215MXL3.2U
Zoro #
G9173946
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
17.2 in
Width - Timing Belts
1/8 in
Pitch Length
17.2 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Number of Teeth - Timing Belts
215
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
172MXL012
Teeth Location - Timing Belts
Single Sided
Industry Number
172MXL012
Pitch
0.08 in
Item
Industrial Timing Belt
Material
Polyurethane
Cord Material
Fiberglass
Temp. Range
-22 Degrees to 176 Degrees F
Number of Teeth
215
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine
Maximum Operating Temperature
176 Degrees F
Tooth Location
One Side
Resistance Properties
Oil Resistant, Ozone Resistant
Belt Series
MXL Dust Free
Belt Material
Polyurethane
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 172MXL012, Number of Teeth 215, Pitch 0.08 in, Pitch Length 17.2 in, Tooth Location One Side, Top Width 1/8 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.