Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 176MXL025

  • Mfr # 220MXL6.4U

  • Zoro # G9170936


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Pitch Length - Timing Belts
17.6 in
Number of Teeth - Timing Belts
220
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220MXL6.4U
Zoro #
G9170936
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
17.6 in
Width - Timing Belts
1/4 in
Pitch Length
17.6 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Number of Teeth - Timing Belts
220
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
176MXL025
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth
220
Cord Material
Fiberglass
Temp. Range
-22 Degrees to 176 Degrees F
Industry Number
176MXL025
Material
Polyurethane
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Series
MXL Dust Free
Reinforcing Cord Material
Fiberglass
Belt Material
Polyurethane
Application
Appliance and Office Machine
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Oil Resistant, Ozone Resistant
Maximum Operating Temperature
176 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 176MXL025, Number of Teeth 220, Pitch 0.08 in, Pitch Length 17.6 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.