Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 190XL037

  • Mfr # 190XL037UG

  • Zoro # G9173097


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Pitch Length - Timing Belts
19 in
Number of Teeth - Timing Belts
95
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190XL037UG
Zoro #
G9173097
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
19 in
Width - Timing Belts
3/8 in
Pitch Length
19 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Number of Teeth - Timing Belts
95
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
190XL037
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-22 Degrees to 176 Degrees F
Item
Industrial Timing Belt
Cord Material
Fiberglass
Pitch
0.2 in
Industry Number
190XL037
Number of Teeth
95
Resistance Properties
Oil Resistant, Ozone Resistant
Belt Material
Polyurethane
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine
Minimum Operating Temperature
-22 Degrees F
Belt Series
XL Dust Free
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 190XL037, Number of Teeth 95, Pitch 0.2 in, Pitch Length 19 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.