Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 200XL037

  • Mfr # 200DXL037G

  • Zoro # G9169475


product price: $27.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Teeth on Both Sides
Pitch Length - Timing Belts
20 in
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200DXL037G
Zoro #
G9169475
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
20 in
Width - Timing Belts
3/8 in
Pitch Length
20 in
Top Width
3/8 in
Belt Trade Size
DXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Teeth on Both Sides
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
TP200XL037
Teeth Location - Timing Belts
Double Sided
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Number of Teeth
100
Cord Material
Fiberglass
Pitch
0.2 in
Industry Number
200XL037
Material
Neoprene
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Belt Series
Dual XL
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Location
Two Sides
Application
Printing, Textile and Packaging Machinery
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 200XL037, Number of Teeth 100, Pitch 0.2 in, Pitch Length 20 in, Tooth Location Two Sides, Top Width 3/8 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.