Shop BANDO
See all product information
Create Account
Timing Belt, 210XL025
Mfr # 210XL025UG
Zoro # G9173018
product price:Â $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Belt Trade Size
XL
Industry Number
210XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210XL025UG
- Zoro #
- G9173018
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- XL
- Top Width
- 1/4 in
- Pitch Length
- 21 in
Details
- Item
- Industrial Timing Belt
- Industry Number
- 210XL025
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 105
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Synchro-Link
- Temp. Range
- -22 Degrees F to 176 Degrees F
- Resistance Properties
- Oil-Resistant, Ozone-Resistant
- Application
- Office Machinery
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Polyurethane
- Static Conductivity
- Not Static Conductive
Description
Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 210XL025, Number of Teeth 105, Pitch 0.2 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.