Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 230H100

  • Mfr # 230H100G

  • Zoro # G9177272


product price: $21.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
23 in
Number of Teeth - Timing Belts
46
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230H100G
Zoro #
G9177272
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
23 in
Width - Timing Belts
1 in
Pitch Length
23 in
Top Width
1 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
46
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
230H100
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
0.5 in
Material
Neoprene
Industry Number
230H100
Cord Material
Fiberglass
Number of Teeth
46
Item
Industrial Timing Belt
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Conveying and Transport, Paper Transport
Minimum Operating Temperature
-22 Degrees F
Belt Series
H
Tooth Location
One Side
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Belt Material
Neoprene

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 230H100, Number of Teeth 46, Pitch 0.5 in, Pitch Length 23 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.