Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 240DL075

  • Mfr # 240DL075G

  • Zoro # G9170577


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
24 in
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240DL075G
Zoro #
G9170577
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
24 in
Width - Timing Belts
3/4 in
Pitch Length
24 in
Top Width
3/4 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP240L075
Teeth Location - Timing Belts
Double Sided
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
240DL075
Material
Neoprene
Cord Material
Fiberglass
Number of Teeth
64
Item
Industrial Timing Belt
Pitch
0.375 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Location
Two Sides
Belt Material
Neoprene
Belt Series
Dual L
Minimum Operating Temperature
-22 Degrees F
Application
Printing, Textile and Packaging Machinery
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 240DL075, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location Two Sides, Top Width 3/4 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.