Zoro Homepage

Timing Belt, 240L050

  • Mfr # 240L050UG

  • Zoro # G9174305


product price: $16.89
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Pitch Length - Timing Belts
24 in
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240L050UG
Zoro #
G9174305
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
24 in
Width - Timing Belts
1/2 in
Pitch Length
24 in
Top Width
1/2 in
Belt Trade Size
L

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 240L050, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/2 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.