Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 255DL075

  • Mfr # 255DL075G

  • Zoro # G9169606


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
25.5 in
Number of Teeth - Timing Belts
68
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255DL075G
Zoro #
G9169606
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
25.5 in
Width - Timing Belts
3/4 in
Pitch Length
25.5 in
Top Width
3/4 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
68
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP255L075
Teeth Location - Timing Belts
Double Sided
Number of Teeth
68
Material
Neoprene
Item
Industrial Timing Belt
Cord Material
Fiberglass
Pitch
0.375 in
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
255DL075
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Application
Printing, Textile and Packaging Machinery
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
Dual L
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 255DL075, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location Two Sides, Top Width 3/4 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.