Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 28MXL025

  • Mfr # 35MXL6.4U

  • Zoro # G9176405


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Pitch Length - Timing Belts
2.8 in
Number of Teeth - Timing Belts
35
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MXL6.4U
Zoro #
G9176405
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2.8 in
Width - Timing Belts
1/4 in
Pitch Length
2.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Number of Teeth - Timing Belts
35
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
28MXL025
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Cord Material
Fiberglass
Material
Polyurethane
Industry Number
28MXL025
Number of Teeth
35
Pitch
0.08 in
Temp. Range
-22 Degrees to 176 Degrees F
Belt Material
Polyurethane
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
176 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MXL Dust Free
Application
Appliance and Office Machine
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 28MXL025, Number of Teeth 35, Pitch 0.08 in, Pitch Length 2.8 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.