Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 290XL037

  • Mfr # 290XL037G

  • Zoro # G9174436


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
29 in
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290XL037G
Zoro #
G9174436
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
29 in
Width - Timing Belts
3/8 in
Pitch Length
29 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
290XL037
Teeth Location - Timing Belts
Single Sided
Pitch
0.2 in
Item
Industrial Timing Belt
Cord Material
Fiberglass
Number of Teeth
145
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
290XL037
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
XL
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 290XL037, Number of Teeth 145, Pitch 0.2 in, Pitch Length 29 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.