Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 320MXL025

  • Mfr # 400MXL6.4G

  • Zoro # G9174445


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Pitch Length - Timing Belts
32 in
Number of Teeth - Timing Belts
400
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400MXL6.4G
Zoro #
G9174445
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
32 in
Width - Timing Belts
1/4 in
Pitch Length
32 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Number of Teeth - Timing Belts
400
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
320MXL025
Teeth Location - Timing Belts
Single Sided
Industry Number
320MXL025
Number of Teeth
400
Cord Material
Fiberglass
Material
Neoprene
Item
Industrial Timing Belt
Pitch
0.08 in
Temp. Range
-22 Degrees to 194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Office Machines, Paper Transport
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
MXL

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 320MXL025, Number of Teeth 400, Pitch 0.08 in, Pitch Length 32 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Paper Industry, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.