Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 322DL075

  • Mfr # 322DL075G

  • Zoro # G9169378


product price: $90.92
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
32.25 in
Number of Teeth - Timing Belts
86
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322DL075G
Zoro #
G9169378
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
32.25 in
Width - Timing Belts
3/4 in
Pitch Length
32.25 in
Top Width
3/4 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
86
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP322L075
Teeth Location - Timing Belts
Double Sided
Material
Neoprene
Item
Industrial Timing Belt
Cord Material
Fiberglass
Pitch
0.375 in
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
322DL075
Number of Teeth
86
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
Printing, Textile and Packaging Machinery
Belt Series
Dual L
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 322DL075, Number of Teeth 86, Pitch 0.375 in, Pitch Length 32.25 in, Tooth Location Two Sides, Top Width 3/4 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.