Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 330XL042

  • Mfr # 330XL042UG

  • Zoro # G9170762


product price: $10.69
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
33 in
Number of Teeth - Timing Belts
165
Pitch - Timing Belts
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330XL042UG
Zoro #
G9170762
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
33 in
Width - Timing Belts
27/64 in
Pitch Length
33 in
Top Width
27/64 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
165
Pitch - Timing Belts
1/5 in
Industry Number - Timing Belts
330XL042
Teeth Location - Timing Belts
Single Sided
Industry Number
330XL042
Temp. Range
-22 Degrees to 176 Degrees F
Number of Teeth
165
Cord Material
Fiberglass
Pitch
0.2 in
Material
Polyurethane
Item
Industrial Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
176 Degrees F
Belt Series
XL Dust Free
Belt Material
Polyurethane
Application
Appliance and Office Machine
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant, Ozone Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 330XL042, Number of Teeth 165, Pitch 0.2 in, Pitch Length 33 in, Tooth Location One Side, Top Width 27/64 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.