Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 339-3M-9

  • Mfr # 339-3M-9

  • Zoro # G9170866


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
339 mm
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-3M-9
Zoro #
G9170866
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
339 mm
Width - Timing Belts
9 mm
Pitch Length
339 mm
Top Width
9 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3 mm
Industry Number - Timing Belts
339-3M-9
Teeth Location - Timing Belts
Single Sided
Number of Teeth
113
Pitch
3 mm
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Material
Neoprene
Cord Material
Fiberglass
Industry Number
339-3M-9
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
HT
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear
Application
High Horsepower Applications

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 339-3M-9, Number of Teeth 113, Pitch 3 mm, Pitch Length 339 mm, Tooth Location One Side, Top Width 9 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.