Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 340H200

  • Mfr # 340H200G

  • Zoro # G9174822


product price: $57.32
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
34 in
Number of Teeth - Timing Belts
68
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340H200G
Zoro #
G9174822
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
34 in
Width - Timing Belts
2 in
Pitch Length
34 in
Top Width
2 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
68
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
340H200
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Material
Neoprene
Number of Teeth
68
Pitch
0.5 in
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Industry Number
340H200
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
H
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Application
Conveying and Transport, Paper Transport
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 340H200, Number of Teeth 68, Pitch 0.5 in, Pitch Length 34 in, Tooth Location One Side, Top Width 2 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.