Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 340XL037

  • Mfr # 340XL037G

  • Zoro # G9172126


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
34 in
Number of Teeth - Timing Belts
170
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340XL037G
Zoro #
G9172126
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
34 in
Width - Timing Belts
3/8 in
Pitch Length
34 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
170
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
340XL037
Teeth Location - Timing Belts
Single Sided
Number of Teeth
170
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
0.2 in
Item
Industrial Timing Belt
Cord Material
Fiberglass
Industry Number
340XL037
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
XL
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 340XL037, Number of Teeth 170, Pitch 0.2 in, Pitch Length 34 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.