Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 345DL075

  • Mfr # 345DL075G

  • Zoro # G9174725


product price: $72.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
34.5 in
Number of Teeth - Timing Belts
92
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345DL075G
Zoro #
G9174725
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
34.5 in
Width - Timing Belts
3/4 in
Pitch Length
34.5 in
Top Width
3/4 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
92
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP345L075
Teeth Location - Timing Belts
Double Sided
Item
Industrial Timing Belt
Industry Number
345DL075
Material
Neoprene
Number of Teeth
92
Cord Material
Fiberglass
Pitch
0.375 in
Temp. Range
-22 Degrees to 194 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Application
Printing, Textile and Packaging Machinery
Tooth Shape
Trapezoidal
Belt Series
Dual L
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 345DL075, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location Two Sides, Top Width 3/4 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.