Zoro Homepage

Timing Belt, 345L075

  • Mfr # 345L075UG

  • Zoro # G9170507


product price: $31.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Pitch Length - Timing Belts
34.5 in
Number of Teeth - Timing Belts
92
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345L075UG
Zoro #
G9170507
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
34.5 in
Width - Timing Belts
3/4 in
Pitch Length
34.5 in
Top Width
3/4 in
Belt Trade Size
L

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 345L075, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location One Side, Top Width 3/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.