Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 360H075

  • Mfr # 360H075G

  • Zoro # G9170963


product price: $23.69
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
36 in
Number of Teeth - Timing Belts
72
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360H075G
Zoro #
G9170963
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
36 in
Width - Timing Belts
3/4 in
Pitch Length
36 in
Top Width
3/4 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
72
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
360H075
Teeth Location - Timing Belts
Single Sided
Industry Number
360H075
Cord Material
Fiberglass
Number of Teeth
72
Temp. Range
-22 Degrees to 194 Degrees F
Material
Neoprene
Item
Industrial Timing Belt
Pitch
0.5 in
Application
Conveying and Transport, Paper Transport
Minimum Operating Temperature
-22 Degrees F
Belt Series
H
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 360H075, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 3/4 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.