Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 370H100

  • Mfr # 370H100G

  • Zoro # G9173088


product price: $24.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
37 in
Number of Teeth - Timing Belts
74
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370H100G
Zoro #
G9173088
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
37 in
Width - Timing Belts
1 in
Pitch Length
37 in
Top Width
1 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
74
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
370H100
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
370H100
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Number of Teeth
74
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Application
Conveying and Transport, Paper Transport
Belt Series
H
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 370H100, Number of Teeth 74, Pitch 0.5 in, Pitch Length 37 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.