Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 380XL025

  • Mfr # 380XL025G

  • Zoro # G9170297


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
38 in
Number of Teeth - Timing Belts
190
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380XL025G
Zoro #
G9170297
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
38 in
Width - Timing Belts
1/4 in
Pitch Length
38 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
190
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
380XL025
Teeth Location - Timing Belts
Single Sided
Cord Material
Fiberglass
Pitch
0.2 in
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Industry Number
380XL025
Material
Neoprene
Number of Teeth
190
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
XL
Application
Appliance and Office Machine

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 380XL025, Number of Teeth 190, Pitch 0.2 in, Pitch Length 38 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.