Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 390-3M-9

  • Mfr # 390-3M-9

  • Zoro # G9171532


product price: $8.39
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
390 mm
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-3M-9
Zoro #
G9171532
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
390 mm
Width - Timing Belts
9 mm
Pitch Length
390 mm
Top Width
9 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
3 mm
Industry Number - Timing Belts
390-3M-9
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
130
Industry Number
390-3M-9
Cord Material
Fiberglass
Item
Industrial Timing Belt
Material
Neoprene
Pitch
3 mm
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
HT
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Application
High Horsepower Applications
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 390-3M-9, Number of Teeth 130, Pitch 3 mm, Pitch Length 390 mm, Tooth Location One Side, Top Width 9 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.