Zoro Homepage

Timing Belt, 400-S14M-1540

  • Mfr # 400-S14M-1540 HP

  • Zoro # G805302061


product price: $158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Teeth
110
Industry Number
400-S14M-1540
Pitch Length
1,540 mm
Pitch
14 mm
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-S14M-1540 HP
Zoro #
G805302061
UPC #
649717921088
Country of Origin
Japan

Dimensions

Pitch Length
1,540 mm
Top Width
40 mm
Belt Trade Size
STS

Details

Number of Teeth
110
Industry Number
400-S14M-1540
Pitch
14 mm
Item
Industrial Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Series
S14M
Application
Machine Tool Industry
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.