Zoro Homepage

Timing Belt, 400-S14M-2240

  • Mfr # 400-S14M-2240 HP

  • Zoro # G105302051


product price: $223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch Length
2,240 mm
Industry Number
400-S14M-2240
Number of Teeth
160
Top Width
40 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-S14M-2240 HP
Zoro #
G105302051
UPC #
649717921583
Country of Origin
Japan

Dimensions

Pitch Length
2,240 mm
Top Width
40 mm
Belt Trade Size
STS

Details

Industry Number
400-S14M-2240
Number of Teeth
160
Pitch
14 mm
Item
Industrial Timing Belt
Application
Machine Tool Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
S14M
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 400-S14M-2240, Number of Teeth 160, Pitch 14 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 40 mm, Application Machine Tools, Belt Coating Nylon, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.