Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 400-S14M-2590

  • Mfr # 400-S14M-2590 HP

  • Zoro # G005302076


product price: $255.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Top Width
40 mm
Pitch
14 mm
Number of Teeth
185
Industry Number
400-S14M-2590
Pitch Length
2,590 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-S14M-2590 HP
Zoro #
G005302076
UPC #
649717921835
Country of Origin
Japan

Dimensions

Top Width
40 mm
Pitch Length
2,590 mm
Belt Trade Size
STS

Details

Pitch
14 mm
Number of Teeth
185
Item
Industrial Timing Belt
Industry Number
400-S14M-2590
Application
Machine Tool Industry
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Belt Series
S14M
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.