Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 400-S14M-3150

  • Mfr # 400-S14M-3150 HP

  • Zoro # G005302069


product price: $308.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pitch
14 mm
Pitch Length
3,150 mm
Industry Number
400-S14M-3150
Number of Teeth
225
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-S14M-3150 HP
Zoro #
G005302069
UPC #
649717921989
Country of Origin
Japan

Dimensions

Pitch Length
3,150 mm
Top Width
40 mm
Belt Trade Size
STS

Details

Item
Industrial Timing Belt
Pitch
14 mm
Industry Number
400-S14M-3150
Number of Teeth
225
Minimum Operating Temperature
-22 Degrees F
Application
Machine Tool Industry
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
S14M
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 400-S14M-3150, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 40 mm, Application Machine Tools, Belt Coating Nylon, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.