Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 414XL025

  • Mfr # 414XL025UG

  • Zoro # G9169703


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Pitch Length - Timing Belts
41.4 in
Number of Teeth - Timing Belts
207
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414XL025UG
Zoro #
G9169703
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
41.4 in
Width - Timing Belts
3/8 in
Pitch Length
41.4 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Number of Teeth - Timing Belts
207
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
414XL025
Teeth Location - Timing Belts
Single Sided
Cord Material
Fiberglass
Item
Industrial Timing Belt
Number of Teeth
207
Material
Polyurethane
Industry Number
414XL025
Temp. Range
-22 Degrees to 176 Degrees F
Pitch
0.2 in
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Shape
Trapezoidal
Application
Appliance and Office Machine
Belt Series
XL Dust Free

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 414XL025, Number of Teeth 207, Pitch 0.2 in, Pitch Length 41.4 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.