Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 474-3M-6

  • Mfr # 474-3M-6

  • Zoro # G9176457


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
474 mm
Number of Teeth - Timing Belts
158
Pitch - Timing Belts
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474-3M-6
Zoro #
G9176457
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
474 mm
Width - Timing Belts
6 mm
Pitch Length
474 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
158
Pitch - Timing Belts
3 mm
Industry Number - Timing Belts
474-3M-6
Teeth Location - Timing Belts
Single Sided
Cord Material
Fiberglass
Number of Teeth
158
Pitch
3 mm
Material
Neoprene
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
474-3M-6
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Series
HT
Application
High Horsepower Applications
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 474-3M-6, Number of Teeth 158, Pitch 3 mm, Pitch Length 474 mm, Tooth Location One Side, Top Width 6 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.