Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 480DL075

  • Mfr # 480DL075G

  • Zoro # G9174086


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
48 in
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480DL075G
Zoro #
G9174086
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
48 in
Width - Timing Belts
3/4 in
Pitch Length
48 in
Top Width
3/4 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP480L075
Teeth Location - Timing Belts
Double Sided
Industry Number
480DL075
Pitch
0.375 in
Cord Material
Fiberglass
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
128
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Tooth Location
Two Sides
Application
Printing, Textile and Packaging Machinery
Belt Series
Dual L

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 480DL075, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location Two Sides, Top Width 3/4 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.