Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 480L075

  • Mfr # 480L075UG

  • Zoro # G9174664


product price: $31.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Pitch Length - Timing Belts
48 in
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L075UG
Zoro #
G9174664
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
48 in
Width - Timing Belts
3/4 in
Pitch Length
48 in
Top Width
3/4 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
480L075
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
480L075
Temp. Range
-22 Degrees to 176 Degrees F
Cord Material
Fiberglass
Pitch
0.375 in
Material
Polyurethane
Number of Teeth
128
Minimum Operating Temperature
-22 Degrees F
Belt Series
L Dust Free
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
Appliance and Office Machine
Reinforcing Cord Material
Fiberglass
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 480L075, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location One Side, Top Width 3/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.