Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 500-5M-15

  • Mfr # 500-5M-15

  • Zoro # G9170044


product price: $18.39
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
500 mm
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-5M-15
Zoro #
G9170044
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
500 mm
Width - Timing Belts
15 mm
Pitch Length
500 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
5 mm
Industry Number - Timing Belts
500-5M-15
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
500-5M-15
Material
Neoprene
Pitch
5 mm
Cord Material
Fiberglass
Item
Industrial Timing Belt
Number of Teeth
100
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
HT
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
High Horsepower Applications
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 500-5M-15, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 15 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.