Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 510L050

  • Mfr # 510L050UG

  • Zoro # G9174244


product price: $44.00
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Pitch Length - Timing Belts
51 in
Number of Teeth - Timing Belts
136
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L050UG
Zoro #
G9174244
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
51 in
Width - Timing Belts
1/2 in
Pitch Length
51 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Dust Free
Number of Teeth - Timing Belts
136
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
510L050
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth
136
Industry Number
510L050
Cord Material
Fiberglass
Pitch
0.375 in
Temp. Range
-22 Degrees to 176 Degrees F
Material
Polyurethane
Minimum Operating Temperature
-22 Degrees F
Belt Series
L Dust Free
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Location
One Side
Belt Material
Polyurethane
Application
Appliance and Office Machine
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 510L050, Number of Teeth 136, Pitch 0.375 in, Pitch Length 51 in, Tooth Location One Side, Top Width 1/2 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.